![lil63292](/images/no-image-en.png)
PRIMESOURCE 5/16x1 1/2 inch Lilly Fasteners Hex Head Capacity Grade 5 Bolt
Specifications
Brand Name | Primesource Building Products | Item Name | Hex Bolt |
Thread Size | 5/16 in | Overall Length | 1-1/2 in |
Grade | Grade 5 | System of Measurement | SAE |
Head Style | Hex |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |