
PRIMESOURCE 1/2x1 inch Lilly Fasteners Hex Head Capacity Grade 5 Bolt
Description
Zinc hex bolt.
Specifications
Brand Name | Primesource Building Products | Item Name | Hex Bolt |
Thread Size | 1/2 in | Overall Length | 1 in |
Head Style | Hex | Finish | Zinc Plated |
Packages
1 - UNIT - 1 | 50 - UNIT - (50) |