
RACK-A-TIERS F14215 1/4-20 x 1-1/2 Hex Bolt -Grade 2
Description
HEX BOLTS
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Hex Bolt | Type | Home Improvement & Commercial Supplies - Screws |
Thread Size | 1/4-20 | Thread Length | 1.5 in |
Overall Length | 1.0 in | Material | Steel |
Grade | Grade 2 | UPC | 625912631175 |
Packages
1 - UNIT - 1 |