RACK-A-TIERS F121315 BOLT HEX 1/2- 13 x 1-1/2GR2
Description
1/2 - 13 x 1-1/2 Hex Bolt in 50 quantity.
Specifications
Brand Name | Rack-A-Tiers | Item Name | Hex Bolt |
Thread Size | 1/2-13 | Overall Length | 1-1/2 in |
Grade | Grade 2 | System of Measurement | Imperial |
Head Style | Hex | Packaging Quantity | 50/Pack |
Packages
1 - UNIT - 1 |