
RACK-A-TIERS F381625 BOLT HEX 3/8- 16 x 2-1/2GR2
Description
3/8 - 16 x 2-1/2 inch Hex Bolt in 50 quantity.
Specifications
Brand Name | Rack-A-Tiers | Item Name | Hex Bolt |
Thread Size | 3/8-16 | Overall Length | 2-1/2 in |
Grade | Grade 2 | System of Measurement | Imperial |
Head Style | Hex | Packaging Quantity | 50/Pack |
Packages
1 - UNIT - 1 |