
RACK-A-TIERS 3/8-16 x 1-1/2 inch Hex Head Bolt
Description
HEX BOLTS
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Hex Bolt | Type | Home Improvement & Commercial Supplies - Screws |
Thread Size | 3/8-16 | Thread Length | 1.5 in |
Overall Length | 1-1/2 in | Material | Steel |
Grade | 2 | System of Measurement | Imperial |
Thread Type | UNC | Head Style | Hex |
Packaging Quantity | 100/Jar | UPC | 625912632158 |
Packages
1 - UNIT - 1 |