
H.PAULIN 5/16 inch x 4 inch Papco Plated Lag Bolt Tire-Fond Plaque, Hex Head with Sharp Gimbal Point
Description
Lag bolt. Grade 2. Bright zinc plated. Hexagon head. Sharp gimlet point.
Specifications
Brand Name | H. Paulin | Item Name | Lag Bolt |
System of Measurement | SAE | Thread Diameter | 5/16 in |
Length | 4 in | Head Type | Hex |
Grade | Grade 2 | Material | Carbon Steel |
Finish | Zinc Plated | Packaging Quantity | 100/Pack |
Standards | ISO 9001 Certified | UPC | 771878134653 |
Packages
100 - UNIT - (100) |