![pau135509](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/284095261.jpg?preset=medium)
H.PAULIN 3/8 inch x 6 inch Papco Plated Lag Bolt Tire-Fond Plaque, Hex Head with Sharp Gimbal Point
Description
Papco® Lag bolt with hexagonal head and sharp gimlet point.
Specifications
Brand Name | H. Paulin | Sub Brand | Papco® |
Item Name | Lag Bolt | System of Measurement | Imperial |
Thread Diameter | 3/8 in | Length | 6 in |
Head Type | Hex | Grade | 2 |
Material | Carbon Steel | Finish | Bright Zinc Plated |
Series/Model | 135 | Thread Type | UNC |
Packaging Quantity | 50/Pack | Standards | ISO 9001 Certified |
UPC | 771878134868 |
Packages
50 - UNIT - (50) |