![hyd1258m](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12538170.jpg?preset=medium)
CIRCA METALS 5/8 inch x 12 inch Hydel Square Head Machine Bolt with Nut
Description
Bolt machine, dimensions(diam,l,t): 5/8x12x6.
Specifications
Brand Name | Hydel | Item Name | Machine Bolt |
Thread Size | 5/8 in | Thread Length | 6 in |
Head Type | Square | System of Measurement | Imperial |
Length Under Head | 12 in | Tensile Strength | 13500 lb |
Includes | Square Nut | Standards | CSA Certified |
UPC | 620757074101 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 50 - UNIT - 50 |