![hyd658m](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/16215219.jpg?preset=medium)
CIRCA METALS 6 inch x 5/8 inch Machine Bolt
Description
6" x 5/8" Machine Bolt.
Specifications
Brand Name | Hydel | Item Name | Machine Bolt with Square Nut |
Thread Size | 5/8 in | Thread Length | 1-1/2 in |
Overall Length | 6 in | System of Measurement | SAE |
Head Style | Square | Tensile Strength | 13500 lb |
Packaging Quantity | 50/Pack |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |