![micbm508](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/155206188.jpg?preset=medium)
ABB ELECTRIFICATION CANADA INC BM508 Microlectric® Machine Bolt 8 in L
Description
Machine bolt, Microelectric®, Pole line hardware, 5/8x8 inch.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Machine Bolt | Type | Machine bolts |
Overall Length | 8 in | Material | Steel |
System of Measurement | Imperial | Head Style | Hex |
Head Size | 5/8 in dia x 4 in H | UPC | 624871008066 |
Packages
1 - UNIT - 1 |