![lil36380](/images/no-image-en.png)
PRIMESOURCE 36380 STOVE BOLT 1/4 X 2inRND W/ HEX NUT
Specifications
Brand Name | Primesource Building Products | Item Name | Stove Bolt with Hex Nut |
Thread Diameter | 1/4 in | Length | 2 in |
Head Type | Round |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |
Brand Name | Primesource Building Products | Item Name | Stove Bolt with Hex Nut |
Thread Diameter | 1/4 in | Length | 2 in |
Head Type | Round |
1 - UNIT - 1 | 100 - UNIT - 100 |