![pau196318](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/284097407.jpg?preset=medium)
H.PAULIN 1/4 inch x 2-1/2 inch Stove Bolt with Hex Nut
Description
Stove bolt with hex nut. Square socket drive. Round head. Bright electro plated.
Specifications
Brand Name | H. Paulin | Item Name | Stove Bolt |
System of Measurement | Imperial | Thread Diameter | 1/4 in |
Length | 2-1/2 in | Head Type | Round |
Drive Type | Square/Slotted | Material | Carbon Steel |
Finish | Zinc Plated | Series/Model | 196 |
Packaging Quantity | 100/Pack | Includes | Nut |
Standards | ISO 9001 Certified | UPC | 771878776358 |
Packages
100 - UNIT - (100) |