H.PAULIN 1/4 inch x 4 inch Stove Bolt with Hex Nut
Description
Stove bolt with hex nut. Square socket drive. Round head. Bright electro plated.
Specifications
Brand Name | H. Paulin | Item Name | Stove Bolt with Nut |
System of Measurement | SAE | Thread Diameter | 1/4 in |
Length | 4 in | Head Type | Round |
Drive Type | Square Socket/Slotted | Material | Carbon Steel |
Finish | Zinc Plated | Packaging Quantity | 100/Pack |
Standards | ISO 9001 Certified | UPC | 771878776419 |
Packages
1 - UNIT - 1 | 100 - UNIT - (100) |