PRIMESOURCE 3/16 inch x 4 inch Lilly Fasteners Toggle Bolt Round Head
Description
Spring wing toggle bolt. Wing and screw made of zinc plated cold-rolled steel. 1/2 inch drill bit diameter. 1-7/8 inch wing spread. Designed for installation in hollow wall construction consisting of base materials such as gypsum wallboard and ungrouted CMU. The spring wing toggle provides a large bearing area to distribute the applied loads. The spring wing toggle bolt comes complete with spring wing toggle and machine screw (combo Phillips and slot head).
Specifications
Brand Name | Simpson Strong-Tie | Item Name | Spring Wing Toggle Bolt |
Type | Light Duty | System of Measurement | SAE |
Thread Size | 3/16 in | Drill Size | 1/2 in |
Length | 4 in | Material | Cold Rolled Steel |
Finish | Zinc Plated | Series/Model | SWTB |
Head Type | Round | Wing Span | 1-7/8 in |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |