![lilswtb12300rl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/228932431.jpg?preset=medium)
PRIMESOURCE SWTB12300RL TOG BOLT RND HEAD 1/8inX 3in
Description
Simpson Strong-TieĀ® Toggle bolt, heavy duty spring wing, Series: SWTB, Measurement System: Imperial, 1/8 inch screw, 3 inch overall length, Cold Rolled Steel, Round head, 3/8 inch Drill, 1-7/16 inch Wing Spread, Zinc Plated.
Specifications
Brand Name | Simpson Strong-Tie | Item Name | Spring Wing Toggle Bolt |
Type | Heavy-Duty | System of Measurement | SAE |
Thread Size | 1/8 in | Drill Size | 3/8 in |
Length | 3 in | Material | Cold Rolled Steel |
Finish | Zinc Plated | Series/Model | SWTB |
Head Type | Round | Wing Span | 1-7/16 in |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |