
PRIMESOURCE 1/4 inch x 3 inch Lilly Fasteners Toggle Bolt Round Head
Description
Simpson Strong-TieĀ® Toggle bolt, heavy duty spring wing, Series: SWTB, Measurement System: Imperial, 1/4 inch screw, 3 inch overall length, Cold Rolled Steel, Round head, 3/8 inch Drill, 1-7/16 inch Wing Spread, Zinc Plated.
Specifications
Brand Name | Simpson Strong-Tie | Item Name | Spring Wing Toggle Bolt |
Type | Heavy-Duty | System of Measurement | SAE |
Thread Size | 1/4 in | Drill Size | 3/8 in |
Length | 3 in | Material | Cold Rolled Steel |
Finish | Zinc Plated | Series/Model | SWTB |
Head Type | Round | Wing Span | 1-7/16 in |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |