
RACK-A-TIERS F143.T14 1/4 inch x 3 inch Spring Toggle Bolt (50 Pieces/Pack)
Description
1/4" x 3" Spring Toggle Bolt (50/Pack)
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Spring Toggle Bolt | Type | Home Improvement & Commercial Supplies - Screws |
System of Measurement | Imperial | Thread Size | 1/4 in |
Drill Size | .375 in | Length | 3 in |
Grade | Grade 2 | Material | Steel |
Finish | Metal | Packaging Quantity | 50/Pack |
UPC | 625912630093 |
Packages
1 - UNIT - 1 |