![robf3163](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14985356.jpg?preset=medium)
RACK-A-TIERS F3163 3/16 inch x 3 inch Driller Toggle with Bolt (30 Pieces/Pack)
Description
3/16" x 3" Driller Toggle with Bolt
Specifications
Brand Name | Rack-A-Tiers | Item Name | Driller Toggle with Bolt |
System of Measurement | SAE | Thread Size | 3/16 in |
Length | 3 in | Packaging Quantity | 30/Pack |
UPC | 625912630086 |
Packages
1 - UNIT - 1 | 30 - UNIT - 30 |