
STANLEY TOOLS 3/16 inch x 4 inch Lance Bissett Round Head Toggle Bolt, Metallic
Description
Powers Fasteners Mechanical Anchors. Hex Head Toggle Bolt. The Toggle Bolt is a spring wing type hollow wall anchor designed for use in block, wallboard and other hollow base materials. The Toggle bolts is a two-part assembly consisting of a machine screw and a spring wing toggle.
Specifications
Brand Name | Powers | Item Name | Toggle Bolt |
Thread Size | 10-24 | Drill Size | 1/2 in |
Length | 4 in | Material | Carbon Steel |
Finish | Zinc Plated | Thread Type | UNC |
Head Type | Round | Wing Span | 1-3/8 in |
Packaging Quantity | 50/Box, 500/Carton | Standards | ANSI B18.6.3, ASTM B633, SC1, Type III, AISI 1010 |
Application | Use in Block, Wallboard and other Hollow Base Materials | UPC | 075352973340 |
Packages
50 - UNIT - (50) |