![raw04220](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/256912761.jpg?preset=medium)
STANLEY TOOLS 1/4 inch Lance Bissett Limited Toggle Wings, Metallic
Description
The Toggle Bolt is a spring wing type hollow wall anchor designed for use in block, wallboard and other hollow base materials. The Toggle Bolt is a two-part assembly consisting of a machine screw and a spring wing toggle. Sizes range from 1/8" diameter x 2" length to 1/2" diameter x 6" length with combo round, flat mushroom, tie-wire or slotted hex head styles.
Specifications
Brand Name | Powers | Item Name | Toggle Bolt Wing |
Thread Size | 1/4 in | Drill Size | 5/8 in |
Material | Carbon Steel | Finish | Zinc Plated |
Application | For Toggle Bolt Hallow Wall Anchor | UPC | 075352042206 |
Packages
100 - UNIT - (100) |