Abbotsford
raw04231

STANLEY TOOLS 1/4 inch x 3 inch Lance Bissett Limited Round Head Toggle Bolt, Grey

Price $0.5790 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 50
Manufacturer:STANLEY TOOLS
Manufacturer #:04231C-PWR

Description

Toggle Bolt Hollow Wall Anchor The Toggle Bolt is a spring wing type hollow wall anchor designed for use in block, wallboard and other hollow base materials. The Toggle Bolt is a two-part assembly consisting of a machine screw and a spring wing toggle. Sizes range from 1/8" diameter x 2" length to 1/2" diameter x 6" length with combo round, flat mushroom, tie-wire or slotted hex head styles. FEATURES AND BENEFITS + Adjustable to accommodate various wall thickness up to 2 1/2" + Easy to use and works in a variety of base materials

Specifications

Brand Name Powers Item Name Toggle Bolt
Thread Size 1/4-20 Drill Size 3/8 in
Length 3 in Material Carbon Steel
Finish Zinc Plated Thread Type UNC
Head Type Round Wing Span 1-1/2 in
Packaging Quantity 50/Box, 500/Carton Standards ANSI B18.6.3, ASTM B633, SC1, Type III, AISI 1010
Application Use in Block, Wallboard and other Hollow Base Materials UPC 622732148302

Packages

50 - UNIT - (50)