
EGS 3/4 inch UBC Series Heavy-Duty U-Bolt with Hex Nuts
Description
Heavy-duty U-bolt with hex nuts K-clamp made of steel with mechanically galvanized. Easily installs. Capable of withstanding heavy loads. Designed to secure rigid metal conduit, IMC or EMT across, parallel or perpendicular to beam, channel and angle supports. 5/16-18 UNC thread size.
Specifications
Brand Name | Appleton | Item Name | U-Bolt with Hex Nut |
Type | Heavy Duty | System of Measurement | SAE |
Thread Diameter | 5/16 in | Thread Pitch | 18 |
Pipe Size | 3/4 in | Inside Length | 2-3/4 in |
Material | Steel, Iron | Finish | Mechanically Galvanized |
Thread Type | UNC | Packaging Quantity | 200/Pack |
For Use With | Rigid, IMC and EMT Conduit | Standards | CSA Certified |
UPC | 781381314596 |
Packages
200 - UNIT - (200) |