ABB 1/4 inch x 3/4 inch Superstrut Hex Head Cap Screw
Description
Hex head cap screw to provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Cap Screw | Type | Threaded Products & Hardware (Series 100) |
Series | E142 | Thread Size | 1/4 in |
Overall Length | 3/4 in | Material | Steel |
Finish | Electro Galvanized | Thread Type | UNC |
Head Style | Hex | Head Size | 12.7 mm |
For Use With | Channel and Channel Fittings | Application | For use with channel and channel fittings |
UPC | 786210561899 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 1000 - UNIT = 1000 |