ABB 1/2x1-1/2 inch Superstrut Hex Head Cap Screw
Description
Superstrut® hex head cap screw manufactured from grade 2 mild steel and are case hardened, electro-galvanized finish. Designed to provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Cap Screw | Type | Threaded Products and Hardware |
Thread Size | 1/2 in | Overall Length | 1-1/2 in |
Material | Steel | Finish | Silver Galvanized/Electro Galvanized |
Head Style | Hex | Application | To Provide Resistance to Pullout and Resistance to Side Slip in Excess of the Full Strength of the Channels with Which they are Used |
UPC | 786210564333 |
Packages
1 - UNIT - 1 | 50 - UNIT = (50) | 200 - UNIT = 200 | 500 - UNIT - 500 |