
ABB 1/2 inch x 1 inch Superstrut Hex Head Cap Screw
Description
Hex head cap screw is to provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used. Available in electro galvanized steel.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Cap Screw | Type | Threaded Products and Hardware |
Thread Size | 1/2 in | Overall Length | 1 in |
Material | Steel | Finish | Silver Galvanized/Electro Galvanized |
Head Style | Hex | Application | To Provide Resistance to Pullout and Resistance to Side Slip in Excess of the Full Strength of the Channels with Which they are Used |
UPC | 786210640068 |
Packages
1 - UNIT - 1 | 50 - UNIT = (50) | 500 - UNIT = 500 |