Abbotsford
abbe14214x150eg

ABB 1/4 inch x 1-1/2 inch Superstrut Hex Head Cap Screw

Price $1.1723 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:E142-1/4X150EG

Description

Superstrut® Hexagonal head cap screw. Available in stainless steel. To provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Cap Screw Type Fully Threaded
Thread Size 1/4 in Overall Length 1-1/2 in
Material Steel Finish Silver Galvanized/Electro Galvanized
Head Style Hex Application To Provide Resistance to Pullout and Resistance to Side Slip in Excess of the Full Strength of the Channels with Which they are Used
UPC 786210266114

Packages

100 - UNIT - (100)
Customers who bought this item also bought