Abbotsford
abbe14214x150ss6

ABB 1/4 inch x 1-1/2 inch Hex Head Cap Screw, Stainless Steel

Price $1.7342 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:E142-1/4X150SS6

Description

Cap screw to provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used.

Specifications

Brand Name ABB Type Threaded Products & Hardware (Series 100)
Thread Size 0.25 in Material Stainless Steel
Thread Type UNC Application For use with channel and channel fittings
UPC 616013112786

Packages

100 - UNIT - (100)