
ABB ELECTRIFICATION CANADA INC E142-1/2X125EG Cap screw hex head stl 1/2x1-1/4 in Superstrut
Description
Hex head cap screw is to provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used. Available in electro galvanized steel.
Specifications
Brand Name | Thomas & Betts | Sub Brand | Superstrut® |
Item Name | Cap Screw | Type | Partially Threaded |
Series | E142 | Thread Size | 1/2 in |
Thread Length | 1-1/4 in | Material | Steel |
Finish | Electro-Galvanized | Head Style | Hex |
Application | To Provide Resistance to Pullout and Resistance to Side Slip in Excess of the Full Strength of the Channels with Which They are Used | UPC | 786210563060 |
Packages
50 - UNIT - (50) |