![pau075324](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/284094991.jpg?preset=medium)
H.PAULIN 1/4 inch x 4 inch Papco Plated Grade 5 Hex Head Cap Screw, UNC Coarse
Description
UNC Grade 5 hex head capscrew. Heat treated. Bright electro-plated. Medium carbon steel. Coarse thread (U.S.S.)
Specifications
Brand Name | H. Paulin | Sub Brand | Papco® |
Item Name | Cap Screw | Type | Partially Threaded |
Series | 075 | Thread Size | 1/4-20 |
Overall Length | 4 in | Material | Carbon Steel |
Grade | Grade 5 | Finish | Zinc Plated |
Thread Type | UNC | Head Style | Hex |
Head Size | 7/16 in W x 5/32 in H | Tensile Strength | 120000 lb/in² |
Packaging Quantity | 100/Pack | Standards | ISO 9001 Certified, SAE J429 Approved |
UPC | 771878085153 |
Packages
100 - UNIT - (100) |