
H.PAULIN 1/2 inch x 1 inch Papco Plated Grade 5 Hex Head Cap Screw, UNC Coarse
Description
Hex head cap screws . Medium carbon steel, heat treated. Bare metal or bright zinc plated. UNC - Unified National Coarse Thread.
Specifications
Brand Name | H. Paulin | Sub Brand | Papco® |
Item Name | Cap Screw | Type | Partially Threaded |
Series | 075 | Thread Size | 1/2-13 |
Overall Length | 1 in | Material | Medium Carbon Steel |
Grade | 5 | Finish | Zinc Plated |
Thread Type | UNC | Head Style | Hex |
Head Size | 3/4 in W x 5/16 in H | Tensile Strength | 120000 lb/in² |
Packaging Quantity | 50/Pack | Standards | ISO 9001 Certified, SAE J429 Approved |
UPC | 771878085993 |
Packages
50 - UNIT - (50) |