
H PAULIN #3/8-16 x 1-1/4 inch Stainless Steel Hex Cap Screw
Description
18.8 Stainless steel hex head capscrew. UNC - Unified National Coarse Thread.
Specifications
Brand Name | H. Paulin | Item Name | Cap Screw |
Series | 5000 | Thread Size | 3/8-16 |
Overall Length | 1-1/4 in | Material | 18-8 Stainless Steel |
Thread Type | UNC | Head Style | Hex |
Packaging Quantity | 100/Pack | UPC | 771878028167 |
Packages
100 - UNIT - (100) |