Abbotsford
pau5000581

H PAULIN CO LTD 5000-581 Hex Cap Screw 1/2-13 1-1/4 in L

Price $0.9246 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:H PAULIN CO LTD
Manufacturer #:5000-581

Description

18.8 Stainless steel hex head capscrew. UNC - Unified National Coarse Thread.

Specifications

Brand Name H. Paulin Item Name Cap Screw
Series 5000 Thread Size 1/2-13
Overall Length 1-1/4 in Material 18-8 Stainless Steel
Thread Type UNC Head Style Hex
Packaging Quantity 25/Pack UPC 771878028563

Packages

25 - UNIT - (25)