
H.PAULIN 5000-581 Hex Cap Screw 1/2-13 1-1/4 in L
Description
18.8 Stainless steel hex head capscrew. UNC - Unified National Coarse Thread.
Specifications
Brand Name | H. Paulin | Item Name | Cap Screw |
Series | 5000 | Thread Size | 1/2-13 |
Overall Length | 1-1/4 in | Material | 18-8 Stainless Steel |
Thread Type | UNC | Head Style | Hex |
Packaging Quantity | 25/Pack | UPC | 771878028563 |
Packages
25 - UNIT - (25) |