![undfhc31616044](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/15064862.jpg?preset=medium)
UNDERGROUND DEVICES 1/2-13 X 1 3/8 inch Long Hex Head Cap Screw, Stainless Steel
Description
Hex head cap screw made of 316 stainless steel with 1/2 inch-13 thread. It is used with each drop-in anchors.
Specifications
Brand Name | Underground Devices | Item Name | Cap Screw |
Thread Size | 1/2-13 | Thread Length | 1-1/4 in |
Overall Length | 1-3/8 in | Material | 316 Stainless Steel |
Thread Type | UNC | Head Style | Hex |
For Use With | Anchor |
Packages
40 - Unit - (40) |