![lil37255](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14984891.jpg?preset=medium)
8"x9/16" 1000/Jar Lilly Fasteners Mod Truss Drywall Screw
Description
JAM JARâ„¢ Modified Phillips drive S-point drywall screw. Truss head type. No.8. Extremely durable.
Specifications
Brand Name | Primesource Building Products | Item Name | Jam Jar Drywall Screw |
Type | Extremely Durable | Thread Diameter | #8 |
Length | 9/16 in | Drive Type | Phillips |
Head Type | Truss | System of Measurement | Imperial |
Point Type | Type S |
Packages
1 - UNIT - 1 |