![lil37260](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14985799.jpg?preset=medium)
8"x1/2" Lilly Fasteners 1000/Jar MOD Truss Tek Drywall Screw
Description
JAM JARâ„¢ Modified Phillips drive S-point drywall screw. Truss head type. No.8. Extremely durable.
Specifications
Brand Name | Primesource Building Products | Item Name | Jam Jar Drywall Screw |
Type | Extremely Durable | Thread Diameter | #8 |
Length | 1/2 in | Drive Type | Phillips |
Head Type | Truss | System of Measurement | Imperial |
Point Type | Type S |
Packages
1 - UNIT - 1 |