PASS & SEYMOUR 513W 1.5 inch Standard and Interchangeable Wall Plate Screws, White
Description
Oval head milled slot 1 1/2" long, 6x32" thread. White. FEATURES AND BENEFITS:• Specify screws by catalog number to designate type of screw, thread, length, color or finish required. • Screws are available by the box only. • Each box contains 100 screws. • Metal screws are available with special finishes and can be painted.
Specifications
Brand Name | Pass & Seymour | Item Name | Drywall Screw |
Type | Standard and Interchangeable | Thread Diameter | #6-32 |
Length | 1-1/2 in | Drive Type | Milled Slotted |
Head Type | Oval | Material | Metal |
System of Measurement | SAE | Finish | White |
Package Quantity | 100/Pack | For Use With | Wall Plate |
UPC | 785007002812 |
Packages
1 - UNIT - 1 |