
ABB 5/16x3 inch Microlectric Lag Screw
Description
Polo line lag screw.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Lag Screw | Type | Lag Screws |
Thread Size | 5/16 in | Overall Length | 3 in |
Material | Steel | Head Style | Hex |
UPC | 624871008271 |
Packages
1 - UNIT - 1 | 100 - UNIT = 100 |