MINERALLAC COMPANY 25516 STOVE BOLT W/ HEX NUT1/4-20 X 1in
Description
A straight shank fastener with external threads designed to go through a hole or nut that is pre-tapped to form a mating thread for the screw.
Specifications
Brand Name | Minerallac | Sub Brand | Cully |
Item Name | Machine Screw | Type | Stove Bolt |
Thread Size | 1/4-20 | Overall Length | 1 in |
Drive Type | Slotted/Phillips | Material | Steel |
Finish | Zinc Plated | System of Measurement | Imperial |
Thread Type | UNC | Head Style | Round |
Head Size | 0.458 in W x 0.168 in H | Shank Type | Straight |
Packaging Quantity | 100/Pack | Includes | 1/4 in Nut |
Standards | California Proposition 65 Warning | UPC | 085937255167 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 | 500 - UNIT - 500 |