PRIMESOURCE 10-24 inch x 1 inch Lilly Round Head Machine Screw
Specifications
Brand Name | Primesource Building Products | Item Name | Machine Screw |
Thread Size | #10-24 | Overall Length | 1 in |
System of Measurement | SAE | Thread Type | UNC |
Head Style | Round |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |