![lil32630](/images/no-image-en.png)
PRIMESOURCE 10-32 inch x 1/2 inch Lilly Round Head Machine Screw
Specifications
Brand Name | Primesource Building Products | Item Name | Machine Screw |
Thread Size | #10-32 | Overall Length | 1/2 in |
System of Measurement | SAE | Thread Type | UNF |
Head Style | Round |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 | 500 - UNIT - 500 |