PRIMESOURCE 10-32 inch x 3/4 inch Lilly Round Head Machine Screw
Specifications
Brand Name | Primesource Building Products | Item Name | Machine Screw |
Thread Size | #10-32 | Overall Length | 3/4 in |
System of Measurement | SAE | Thread Type | UNF |
Head Style | Round |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |