PRIMESOURCE 32663C 10/32"x1" Lilly Pan Phase Mach Stainless Steel Screw
Specifications
Brand Name | Primesource Building Products | Item Name | Machine Screw |
Thread Size | #10-32 | Overall Length | 1 in |
Material | Stainless Steel | System of Measurement | SAE |
Thread Type | UNF | Head Style | Pan |
Packages
1 - UNIT - 1 | 100 - UNIT - (100) |