PRIMESOURCE 10-32 inch x 2 inch Lilly Round Head Machine Screw
Description
Machine screw. Round head type. No.10-32 thread. Made of steel.
Specifications
Brand Name | Primesource Building Products | Item Name | Machine Screw |
Thread Size | #10-32 | Overall Length | 2 in |
Material | Steel | System of Measurement | SAE |
Thread Type | UNF | Head Style | Round |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |