PRIMESOURCE 1/4 inch-20x1 inch Lilly Fasteners Round Head Machine Screw
Description
Machine screw. Round head type. Made of steel.
Specifications
Brand Name | Primesource Building Products | Item Name | Machine Screw |
Thread Size | 1/4-20 | Overall Length | 1 in |
Material | Steel | System of Measurement | SAE |
Thread Type | UNC | Head Style | Round |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |