PRIMESOURCE 1/4-20 inch x 1 1/2 inch Lilly Round Head Machine Screw
Specifications
Brand Name | Primesource Building Products | Item Name | Machine Screw |
Thread Size | 1/4-20 | Overall Length | 1-1/2 in |
System of Measurement | SAE | Thread Type | UNC |
Head Style | Round |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |