PRIMESOURCE 6-32x1-1/2 inch Lilly Fasteners Round Head Machine Screw
Description
Steel machine screw. Round head type. No.6-32 thread.
Specifications
Brand Name | Primesource Building Products | Item Name | Machine Screw |
Thread Size | #6-32 | Overall Length | 1-1/2 in |
Material | Steel | System of Measurement | SAE |
Thread Type | UNC | Head Style | Round |
Packages
1 - UNIT - 1 | 100 - UNIT - (100) |