Abbotsford
pas509w

PASS & SEYMOUR 509W 5/16 inch Long 6x32 Thread Standard and Interchangeable Wall Plate Screws, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:509W

Description

FEATURES AND BENEFITS:Oval head milled slot. 5/16" long, 6x32 thread. Standard size for decorator wall plates. White. • RoHS Compliant• Specify screws by catalog number to designate type of screw, thread, length, color or finish required. • Screws are available by the box only.• Order by number of boxes...nnot by the quantity of screws.• Each box contains 100 screws.• Metal screws are available with special finishes and can be painted.

Specifications

Brand Name Pass & Seymour Type Non-Reversing
UPC 785007800104

Packages

1 - UNIT - 1 20 - UNIT - 20 100 - UNIT - 100