PASS & SEYMOUR 510I 1/2 inch Long 6x32 Thread 100pk Standard and Interchangeable Wall Plate Screws, Ivory
Description
Oval head milled slot. 1/2" long, 6x32 thread. Standard size for duplex receptacles and toggle switch wall plates. Ivory.FEATURES AND BENEFITS:• RoHS Compliant• Specify screws by catalog number to designate type of screw, thread, length, color or finish required. • Screws are available by the box only.• Order by number of boxes...nnot by the quantity of screws.• Each box contains 100 screws.• Metal screws are available with special finishes and can be painted.
Specifications
Brand Name | Pass & Seymour | UPC | 785007002508 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |